Delta Faucet

Vero Valve Trim Only in Champagne Bronze

Part #DT17053CZ  |  Manufacturer Part #T17053-CZ

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Order MultiChoice Universal rough-in separately
  • Pressure Balance control
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CSA Certified: Yes

Collection: Vero

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 3-31/100 in

Faucet Height: 5-19/32 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 5-59/100 in

IAPMO Listed: Yes

Length: 7-3/32 in

Material: Zinc

Maximum Height: 5-59/100 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7-3/32 in

Side Spray: No

Sink Material: Zinc

Smart Home Enabled: No

Trim Only: Yes

Type: Faucet

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.8

Width: 7-3/32 in