Two Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
Vero Two Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic Control
- Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
- Order MultiChoice Universal rough-in separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-91/100 in
- Escutcheon Height:
- 5-19/32 in
- Escutcheon Width:
- 7-3/32 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- TempAssure® Thermostatic
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-59/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 5-59/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Weight:
- 4.423 lb