Wall Shelf in Polished Chrome
Vero Wall Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance® Stainless finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Metal
- Height:
- 1-63/100 in
- Length:
- 5 in
- Material:
- Metal
- Maximum Height:
- 1-63/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.813 lb
- Width:
- 12 in