0 items

Delta Faucet Zura™ Vertical Tissue Holder

D774505

Color Finish

Starting at $64.39
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 4-1/4 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Zura bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Zura™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
2-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday