18 in. Towel Bar in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Vesi 18 in. Towel Bar in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vesi 18 in. Towel Bar in Brilliance Brushed Bronze

  • Fast #
  • Part #D69818BZ
  • Item #2169408
  • Manufacturer Part #69818-BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18" long
  • Coordinates beautifully with the Vesi suite
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Brizo
Collection:
Vesi
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
3-63/100 in
Height:
1-91/100 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Maximum Height:
1-91/100 in
Mount Type:
Wall
Projection:
3-5/8 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.6 lb