Square Closed Towel Ring in Venetian Bronze
Vesi Square Closed Towel Ring in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-63/100 in
- Diameter:
- 6-13/16 in
- Handle Material:
- Zinc
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Maximum Height:
- 7-1/4 in
- Mount Type:
- Wall
- Projection:
- 3-5/8 in
- Ring Type:
- Closed
- Shape:
- Square
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.38 lb
- Width:
- 6-13/16 in