2 Robe Hook in Polished Chrome

You last purchased this on
 
Brizo

Vesi 2 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Vesi 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #D693540PC
  • Item #4669542
  • Manufacturer Part #693540-PC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates beautifully with the Vesi suite
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vesi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Material:
Brass
Length:
5-1/2 in
Material:
Brass
Maximum Height:
2-81/100 in
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-81/100 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1 lb
Width:
2-3/4 in