1 Robe Hook in Brilliance Brushed Bronze
Virage® 1 Robe Hook in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
- Brilliance® brushed nickel
Specifications
- ADA Compliant:
- No
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 2-81/100 in
- Height:
- 3-91/100 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 3-91/100 in
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-13/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.64 lb
- Width:
- 2-1/2 in