Universal Tank Lever *VESI BRBN
Vesi® Universal Tank Lever *VESI BRBN
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Flush
- IAPMO Listed -:
- No
- Installation Type:
- Universal Mount
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No