Delta Faucet

Vessel Bowl Grid Strainer in Brilliance Stainless

Part #DRP6346SS  |  Manufacturer Part #RP6346SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For vessel sink applications
  • With overflow holes for use with lavatory sinks with built-in overflow drain holes

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-1/2 in

Grid Drain Material: Metal

Handle Material: Brass

Height: 7-47/50 in

Material: Brass

Maximum Height: 7-47/50 in

Overflow Included Yes or No: Yes

Side Spray: No

Smart Home Enabled: No

Tailpiece Style: Straight

Type: Faucet

Weight: 0.935