2-1/8 in. Bathroom Sink Drain in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

2-1/8 in. Bathroom Sink Drain in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-1/8 in. Bathroom Sink Drain in Brilliance® Polished Nickel

  • Fast #
  • Part #DRP6346PN
  • Item #4899786
  • Manufacturer Part #RP6346PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With overflow holes for use with lavatory sinks with built-in overflow drain holes
  • Covered under Delta's limited lifetime warranty
  • For vessel sink applications
  • For use in sinks that have an overflow
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Depth:
2-1/2 in
Fits Pipe Size:
1-1/4 in
Grid Drain Material:
Brass
Height:
8 in
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Product Type:
Grid Strainer
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Style:
Traditional
Tailpiece Style:
Straight
Weight:
0.935 lb