Delta Faucet
Victorian 1-1/2 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Part #DRP37039 | Item #1761932 | Manufacturer Part #RP37039
Product Details
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
- Full collection carries old world charm through an entire home
Specifications
ADA Compliant: No
Capacity: 13 oz
Collection: Victorian
Color Finish: Chrome
Color Finish Category: Chromes
Height: 1-1/2 in
Material: Brass
Side Spray: No
Smart Home Enabled: No
Spout Reach: 2-7/8 in
Type: Accessory
Weight: 0.865