Delta Faucet
Victorian 1-1/2 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze
Part #DRP37039RB | Item #1761812 | Manufacturer Part #RP37039RB
Product Details
- For use as soap or lotion dispenser
- Large capacity 13-ounce bottle
- Refillable from above the deck
- Includes refill funnel
- Includes refill funnel
Specifications
ADA Compliant: No
Capacity: 13 oz
Collection: Victorian
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Height: 1-1/2 in
Material: [Brass, Plastic]
Side Spray: No
Smart Home Enabled: No
Spout Reach: 2-7/8 in
Type: Accessory
Weight: 0.875