Delta Faucet

Victorian® 10-9/10 in. Decorative Trim Ring in Brilliance Polished Brass

Part #DRP34359PB  |  Manufacturer Part #RP34359PB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative trim ring is secured in place by escutcheon
  • May be mounted vertically or horizontally
  • Coordinates with Victorian showers
  • May be installed without going behind the wall
  • Genuine Delta repair part

Specifications

ADA Compliant: No

Collection: Victorian®

Faucet Part Type: Trim Ring

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Width: 8-11/20 in