Delta Faucet

Victorian® 1.5 gpm 3-Hole Double Lever Handle Centerset in Venetian Bronze

Part #D2555LFRB216RB  |  Manufacturer Part #2555LFRB-216RB

Color/Finish:
Venetian® Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Victorian
  • Spout height: 6 1/4"
  • Spout length: 5 1/8"
  • Handle Type: Lever

Green

Lead Law Compliant

Specifications

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in

Collection: Victorian®

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Lead Law Compliant: Yes

Material: [Brass, Metal]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Spout Reach: 5-1/8 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 9-3/16 in