18 in. Towel Bar in Stainless

You last purchased this on
 
Delta Faucet

Victorian® 18 in. Towel Bar in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® 18 in. Towel Bar in Stainless

  • Fast #
  • Part #D75018SS
  • Item #1914099
  • Manufacturer Part #75018-SS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Victorian bath collection
  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 21-5/8 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Victorian®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
3-14/25 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
21-5/8 in
Projection:
3-9/16 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.535 lb