Roman Tub Faucet with Handshower in Stainless (Trim Only)
Victorian® Roman Tub Faucet with Handshower in Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Coordinating hand shower included
- Rigid slip-on diverter spout
- Hand shower includes double check valves for backflow protection
- 4-hole 8-16" installation
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 11-1/2 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 7-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 1-1/4 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 7.56 lb