Delta Faucet

Victorian® 2 Robe Hook in Brilliance Stainless

Part #D75035SS  |  Manufacturer Part #75035-SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 4-23/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 3 in. diameter flange
  • Assembled dimensions: 2-7/8 in. H x 4-23/32 in. D x 3-11/16 in. W

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Victorian®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 4-18/25 in

Handle Material: Brass

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-4/25 in

Material: Brass

Maximum Height: 2-22/25 in

Mount Type: Wall

Number of Hooks: 2

Projection: 4-23/32 in

Side Spray: No

Type: Accessory

Weight: 0.72

Width: 3-11/16 in