2-Hook Robe Hook in Venetian Bronze
Victorian® 2-Hook Robe Hook in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 792-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 4-23/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Victorian bath collection
- Assembled dimensions: 2-7/8 in. H x 4-23/32 in. D x 3-11/16 in. W
- 3 in. diameter flange
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-5/32 in
- Base Plate Width:
- 2-5/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 2-4/25 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 4-23/32 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.72 lb
- Width:
- 3-11/16 in