24 in. Towel Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

Victorian 24 in. Towel Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian 24 in. Towel Bar in Champagne Bronze

  • Fast #
  • Part #D75024CZ
  • Item #4275396
  • Manufacturer Part #75024-CZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 3-9/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Victorian bath collection
  • Assembled dimensions: 2-5/32 in. H x 3-9/16 in. D x 27-5/8 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
3-14/25 in
Height:
2-4/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Maximum Height:
2-4/25 in
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/16 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.65 lb