24 in. Towel Bar in Champagne Bronze
Victorian 24 in. Towel Bar in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 6-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Victorian bath collection
- Assembled dimensions: 3-5/16 in. H x 6-1/4 in. D x 27-5/8 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 6-1/4 in
- Height:
- 3-31/100 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Maximum Height:
- 3-31/100 in
- Mount Type:
- Wall
- Number of Bars:
- 2
- Projection:
- 3-9/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.936 lb