2.5 gpm Thermostatic Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Brilliance Stainless (Trim Only)
Victorian 2.5 gpm Thermostatic Shower Trim Kit with Single Lever Handle and 2-Function Showerhead in Brilliance Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 6-11/50 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 9-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-3/4 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Spray Type:
- Full Body, Massaging, Drenching
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 4.7 lb
- Width:
- 7-3/4 in