2.5 gpm Tub Trim in Polished Chrome (Less Handle) (Trim Only)
Victorian 2.5 gpm Tub Trim in Polished Chrome (Less Handle) (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Must purchase handle separately to complete the unit
- Monitor Scald-Guard valve keeps water temperature within +/-3°F
- Single-function pressure balance cartridge
- Includes 7-1/2 in. long non-diverter tub spout
- Order MultiChoice Universal rough separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-31/100 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 1.64 lb
- Width:
- 7 in