3 in. Metal Handle Kit in Champagne Bronze
Victorian 3 in. Metal Handle Kit in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.3 lb