Delta Faucet Victorian® 30 in. Towel Bar in Champagne Bronze

D75030CZ

Manufacturer Part #: 75030-CZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-3/32 in. H x 3-5/8 in. D x 33-17/32 in. W

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Depth
3-63/100 in
Handle Material
Brass
Height
2 in
Installation Type
Wall Mount
Maximum Height
2-9/100 in
Side Spray
No
Type
Accessory
Width
3-9/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday