Delta Faucet

Victorian® 30 in. Towel Bar in Polished Chrome

Part #D75030  |  Manufacturer Part #75030

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 3-5/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-3/32 in. H x 3-5/8 in. D x 33-17/32 in. W

Specifications

ADA Compliant: No

Collection: Victorian®

Depth: 3-63/100 in

Handle Material: Brass

Height: 2 in

Installation Type: Wall Mount

Maximum Height: 2-9/100 in

Number of Bars: 1

Side Spray: No

Type: Accessory

Width: 3-9/16 in