Delta Faucet

Victorian® 4-Hole Roman Tub Faucet Trim with Double Lever Handle and Hand Shower in Aged Pewter (Trim Only)

Part #DT4755PTLHP  |  Manufacturer Part #T4755-PTLHP

Color/Finish:
Aged Pewter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Victorian
  • Trim only
  • Spout is 8" long, 7 1/4" high and 4 5/8" from deck to spout outlet
  • Handles sold separately
  • Includes matching handshower
  • Required Accessories: Rough-in valve: R4707; Handles: H616

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Victorian®

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Material: [Brass, Metal]

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 4-1/2 in

Spout Reach: 8-3/4 in

Trim Only: Yes

Tub Spout Reach: 8-3/4 in

WaterSense Labeled: No