7 in. Metal Handle Kit in Polished Chrome
Victorian 7 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on handshowers
- Finish guaranteed not to tarnish or corrode
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.3 lb
- Width:
- 3-3/5 in