8 in. Plastic Hose Assembly for 3530, 3543 and 3544

You last purchased this on
 
Delta Faucet

Victorian 8 in. Plastic Hose Assembly for 3530, 3543 and 3544

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian 8 in. Plastic Hose Assembly for 3530, 3543 and 3544

  • Fast #
  • Part #DRP34352
  • Item #1632101
  • Manufacturer Part #RP34352
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick connect hose assembly
  • Gray
  • Makes installation a breeze
  • Requires Certification

Specifications

Brand Model Compatibility:
3530, 3543 and 3544
CARB OTC LEED Compliant:
No
Collection:
Victorian
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Hose Assembly
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
8 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No