Base with Gasket in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Victorian Base with Gasket in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Base with Gasket in Brilliance Stainless

  • Fast #
  • Part #DRP34832SS
  • Item #1762365
  • Manufacturer Part #RP34832SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • End valve base with gasket for 2255/2256/3555
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.21 lb