Delta Faucet

Victorian® Base with Gasket in Venetian Bronze

Part #DRP34832RB  |  Manufacturer Part #RP34832RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End valve base with gasket for 2255/2256/3555

Specifications

ADA Compliant: No

Collection: Victorian®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.21