Delta Faucet Victorian® Brass Wall Mount Toothbrush or Tumbler Holder in Polished Brass

D75056PB

Manufacturer Part #: 75056-PB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • From a complete line of bath accessories for a perfect match to the Victorian bath fittings
  • Coordinating accessories extend the look throughout the bath
  • Beautifully combines form and function
  • Finish guaranteed not to tarnish or corrode
  • Matching Lighting Fixtures Available

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Height
6-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
2-15/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday