Hose & Spray Assembly

You last purchased this on
 
Delta Faucet

Victorian Hose & Spray Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Hose & Spray Assembly

  • Fast #
  • Part #DRP37489
  • Item #1861181
  • Manufacturer Part #RP37489
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Traditional gray hose and spray assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Victorian
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spray Assembly
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.67 lb