Innovations Finial in Venetian Bronze
Innovations Finial in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 15000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift rod finial
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Finial
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb