Delta Faucet

Victorian® Lift Rod Assembly in Polished Chrome

Part #DRP51732  |  Manufacturer Part #RP51732

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Victorian®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Lift Rod

NSF Certified: No

Side Spray: No

Type: Faucet

Weight: 0.092