Metal Handle Kit in Venetian Bronze
Victorian Metal Handle Kit in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
- ADA compliant
- Sold in pairs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2000
- CSA Certified:
- CSA B125-98
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.985 lb
- Width:
- 2-7/10 in