No Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Victorian No Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 63-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- 3-hole 8-16" installation
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Required Accessories: Rough-in valve: DR2707; Handles: DR616
- Handle Type: Less handles
- Rigid slip-on spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 12-53/100 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 7-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9 in
- Spout Type:
- Rigid Slip-on
- Trim Only:
- Yes
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- Yes
- Weight:
- 1.232 lb