Delta Faucet Victorian® Non-Diverter Tub Spout Trim in Brilliance Polished Brass

DRP43028PB

Manufacturer Part #: RP43028PB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
End Connections
Sweat
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
NSF Certified
No
Side Spray
No
Spout Type
Non-diverter tub
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday