O-Ring
Victorian O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O-rings (2) for 155/2255/2155
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Victorian
- Faucet Part Type:
- O-Ring
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb