Delta Faucet

Victorian® Plastic Cover in Venetian Bronze

Part #DRP34358RB  |  Manufacturer Part #RP34358RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Temperature knob and cover

Specifications

ADA Compliant: No

Collection: Victorian®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/50 in

Faucet Part Type: Cover

Handle Material: Plastic

Handle Type: Lever

Height: 1-1/4 in

Material: Plastic

Maximum Height: 1-1/4 in

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 0.095