Polished Chrome Aerator
Victorian Polished Chrome Aerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Flow Rate:
- 1.2 gpm
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.108 lb