Delta Faucet

Victorian Quick Connect Vegetable Spray Hose in Black

Part #DRP37034BL  |  Manufacturer Part #RP37034BL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick connect spray hose
  • Vegetable sprayer with matching finish sprayhead

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Victorian

Depth: 3-47/50 in

Faucet Part Type: Hose

GSA Approved: No

Handle Material: Plastic

Height: 45 in

IAPMO Listed: Yes

Lead Law Compliance Level: Compliant Not Certified

Length: 6-1/4 in

Material: Plastic

Maximum Height: 45 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.335