Shower Arm Flange Chrome
Victorian Shower Arm Flange Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" O.D.
- Also available in Pearl Nickel, Polished Brass, Aged Pewter, Venetian Bronze and Stainless
- Finish guaranteed to not tarnish or corrode
- Genuine Delta repair parts
- Coordinates with Victorian showers
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Flange
- Height:
- 1-1/4 in
- Material:
- Brass
- Maximum Height:
- 1-1/4 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.185 lb