Delta Faucet

Victorian Shower Arm Flange Venetian Bronze

Part #DRP34356RB  |  Manufacturer Part #RP34356RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use of non-genuine Delta repair parts voids warranty
  • Finish guaranteed to not tarnish or corrode
  • 3" O.D.
  • Also available in Chrome, Pearl Nickel, Polished Brass, Aged Pewter and Stainless
  • Coordinates with Victorian showers
  • Genuine Delta repair parts

Specifications

ADA Compliant: No

Collection: Victorian

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3 in

Faucet Part Type: Flange

Handle Material: Brass

Height: 1-1/4 in

Material: Brass

Maximum Height: 1-1/4 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.085