Shower Flange in Polished Brass

You last purchased this on
 
Delta Faucet

Victorian Shower Flange in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian Shower Flange in Polished Brass

  • Fast #
  • Part #DRP34356PB
  • Item #1630971
  • Manufacturer Part #RP34356PB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish guaranteed to not tarnish or corrode
  • 3 In. outside diameter
  • For technical assistance, contact 1.800.345.DELTA
  • Genuine Delta Repair Part
  • Coordinates with Victorian showers
  • Also available in Pearl Nickel, chrome, Venetian Bronze & Stainless
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Victorian
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3 in
Faucet Part Type:
Flange
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
1-1/4 in
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.085 lb