Dual Function Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Victorian® Dual Function Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® Dual Function Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14255SSLHP
  • Item #2465268
  • Manufacturer Part #T14255-SSLHP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • 2.50 gpm @ 80 psi, 9.5 L/min @ 550 kPa
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Victorian®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
10-31/100 in
Faucet Connection:
IPS
Faucet Material:
Plastic
Faucet Type:
Tub and Shower Faucet
Handle Material:
Plastic
Height:
10 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
10 in
NSF Certified:
No
Number of Handles:
No Handle
Overall Width:
7 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Full, Massage
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
2.24 lb
Width:
7 in