Single Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Victorian® Single Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve cartridge
- Available in four finishes
- For use with R11000 diverter rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5 in
- Escutcheon Height:
- 5 in
- Escutcheon Width:
- 5-1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-33/50 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Maximum Height:
- 3-33/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb