Single Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze
Victorian® Single Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal pop-up
- ADA Compliant
- 1 or 3-hole 4" installation
- Rigid spout
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- One or three hole installation - Includes optional 6 1/8" escutcheon for typical 4" centerset installation.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 8 in
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Height:
- 8-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-3/5 in
- Spout Reach:
- 5-33/100 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.395 lb