Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Victorian® Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- 7-1/2" long pull-up diverter tub spout for easy shower operation
- Single function operation
- Spray settings include: Full Body, Massaging, Soft Drench
- Easy to clean, Touch-Clean® shower head with dual-spray function for full- or massage-spray patterns
- Must purchase handle separately to complete the unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 10-11/50 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Less Handles
- Height:
- 13-4/25 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 13-4/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-1/2 in
- Spout Type:
- Pull-up tub spout
- Spray Type:
- Full Spray, Massage, Soft Drench Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.92 lb