Single Handle Dual Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
Victorian® Single Handle Dual Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- 7-1/2" long pull-up diverter tub spout for easy shower operation
- Single function operation
- Spray settings include: Full Body, Massaging, Soft Drench
- Easy to clean, Touch-Clean® shower head with dual-spray function for full- or massage-spray patterns
- Must purchase handle separately to complete the unit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Maximum Height:
- 13-4/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spout Type:
- Pull Up
- Spray Type:
- Full, Massage
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6 gpm
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 2.96 lb